7-1/2" Long Chain Nose Solid Joint Pliers
Mfr # 10337CVN
Zoro # G907466319
product price: $23.15
/eaKey Features
Size
7.5 in
Finish
Polished
Insulated / Uninsulated
Uninsulated
Material
Alloy Steel
Wire Crimper
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10337CVN
Zoro #
G907466319
UPC #
037103213013
Country of Origin
Taiwan, Province of China
Dimensions
Size
7.5 in
Handle Length
3.5 in
Details
Item
Long Chain Nose Solid Joint Pliers
Finish
Polished
Insulated / Uninsulated
Uninsulated
Material
Alloy Steel
Wire Crimper
No
Wire Cutter
No
Standards
ASME
Handle Color
Rawhide
Application
Electronics Repair
Description
Long Chain Nose Solid Joint Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.