Zoro Homepage

7-1/4" x 40-Tooth FineCut Finishing Circular Saw Blade - 10 Pack

  • Mfr # CSBFN-740-10

  • Zoro # G806621192


product price: $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Size
7-1/4 in
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Color
Rawhide
Blade Material
Steel
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBFN-740-10
Zoro #
G806621192
UPC #
697099357025
Country of Origin
China

Dimensions

Size
7-1/4 in
Width
7.25 in

Details

Item
Crescent 7-1/4" 40T Finishing Ten
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Color
Rawhide
Blade Material
Steel

Description

Crescent 7-1/4 In. 40T Finishing Ten

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.