Zoro Homepage

7-1/4" x 40-Tooth FineCut Finishing Circular Saw Blade

  • Mfr # CSBFN-740

  • Zoro # G006621183


product price: $24.99
/ea

Key Features

Width
7.25 in
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Color
Rawhide
Blade Material
Steel
Size
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBFN-740
Zoro #
G006621183
UPC #
697099356677
Country of Origin
China

Dimensions

Width
7.25 in
Size
7-1/4 in

Details

Item
Crescent 7-1/4" 40T Fine Finishing Blade
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Color
Rawhide
Blade Material
Steel

Description

Crescent 7-1/4 In. 40T Fine Finishing Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.