Zoro Homepage

7-1/4" x 56-Tooth SteelSlicer Thin Metal Circular Saw Blade

  • Mfr # CSBMN-756

  • Zoro # G606621163


product price: $51.99
/ea
Sold in multiples of 5 for $259.95

Key Features

Color
Rawhide
Blade Material
Steel
Size
7-1/4 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBMN-756
Zoro #
G606621163
UPC #
697099356875
Country of Origin
China

Dimensions

Size
7-1/4 in
Width
7.25 in

Details

Item
Crescent 7-1/4" 56T Thin Metal Blade
Color
Rawhide
Blade Material
Steel

Description

Crescent 7-1/4 In. 56T Thin Metal Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.