Zoro Homepage

7" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged

  • Mfr # 5437CENN

  • Zoro # G0584538


product price: $32.39
/ea

Key Features

Overall Length
7 in
Material
Forged Alloy Tool Steel
Handle Type
Double Dip Cushion Grip
Features
Electronically Induction Hardened Hand-Honed, Long Lasting Cutting Edges; Strength and Cutting Ability; Angled Head for Offset Cutting
Jaw Length
25/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5437CENN
Zoro #
G0584538
UPC #
037103212733
Country of Origin
China

Dimensions

Overall Length
7 in
Jaw Length
25/32"
Jaw Width
1-7/32"
Overall Width
2.1 in
Handle Length
3.8 in
Jaw Thickness
0.468 in

Details

Item
Plier 7In Flush Cuthvy Dt
Material
Forged Alloy Tool Steel
Handle Type
Double Dip Cushion Grip
Features
Electronically Induction Hardened Hand-Honed, Long Lasting Cutting Edges; Strength and Cutting Ability; Angled Head for Offset Cutting
Cut Profile
Flush
Insulated
No
Handle Color
Red
Plier Type
Diagonal Cutting
Finish
Polished
Wire Cutter
No
Wire Crimper
No

Description

Plier 7In Flush Cuthvy Dt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.