Zoro Homepage

7" VDE Insulated Lineman's Pliers

  • Mfr # 7LMVDE

  • Zoro # G207465937


product price: $21.85
/ea

Key Features

Overall Length
7 in
Insulated
Yes
Jaw Length
1.56 in
Material
Alloy Steel
Jaw Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7LMVDE
Zoro #
G207465937
UPC #
037103352484
Country of Origin
China

Dimensions

Overall Length
7 in
Jaw Length
1.56 in
Jaw Width
0.4 in
Jaw Thickness
0.30 in
Cutting Edge Length
0.5 in
Overall Width
3.8 in

Details

Item
VDE insulated Linemans Pliers 7"
Insulated
Yes
Material
Alloy Steel
Tether Capable
No
Handle Style
Curved
Rated Voltage
1000V
Finish
Polished

Description

VDE insulated Linemans Pliers 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.