7" Wire Stripper Pliers with Molded Grip
Mfr # 7WSDG
Zoro # G407465799
product price: $17.89
/eaKey Features
Material
Alloy Steel
Wire Cutter
Yes
Overall Length
7 in
Handle Color
Rawhide
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7WSDG
Zoro #
G407465799
UPC #
037103352620
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7 in
Width
4 in
Jaw Thickness
0.24 in
Details
Item
Wire Stripper Pliers with Molded Grip 7
Material
Alloy Steel
Wire Cutter
Yes
Handle Color
Rawhide
Insulated
No
Wire Crimper
Yes
Tether Capable
No
Handle Style
Curved
Description
Wire Stripper Pliers with Molded Grip 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.