Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 - 10 x 2" Slotted VORTEX Impact Power Bit

  • Mfr # CAVB2SL8-10-2

  • Zoro # G906620682


product price: $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Finish
Black Oxide
Overall Length
2 in
Insulated
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAVB2SL8-10-2
Zoro #
G906620682
UPC #
697099345619
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Bit,Vortex,2" Sl8-10
Finish
Black Oxide
Insulated
No
Material
Steel

Description

Bit,Vortex,2 In. Sl8-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.