Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/4 in. Forged Alloy Steel End Nipper Cutting Pliers

  • Mfr # 728CVN

  • Zoro # G415547845


product price: $34.69
/ea

Key Features

Jaw Length
3/8 in
Handle Type
Cushion Grip
Overall Length
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728CVN
Zoro #
G415547845
UPC #
-
Country of Origin
China

Dimensions

Jaw Length
3/8 in
Overall Length
8-1/4 in

Details

Handle Type
Cushion Grip

Description

The Crescent End Cutting Nipper Pliers are made from drop-forged alloy steel and individually tested for strength and cutting ability. Each cutting edge is electronically induction-hardened and honed to a fine blade. Each plier also has a polished head and cushion grip handles. These pliers are ideal for general purpose cutting by both trades professionals and DIY users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.