8-1/4" x 24-Tooth NailSlicer Framing Circular Saw Blade
Mfr # CSBFR-824
Zoro # G006621190
product price: $30.65
/eaSold in multiples of 5 for $153.25
Key Features
Width
8.25 in
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Size
8-1/4 in
Type
Framing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSBFR-824
Zoro #
G006621190
UPC #
697099356554
Country of Origin
China
Dimensions
Width
8.25 in
Size
8-1/4 in
Details
Item
Crescent 8-1/4" 24T Framing Blade
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Type
Framing
Blade Material
Steel
Description
Crescent 8-1/4 In. 24T Framing Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.