Zoro Homepage

8" Adjustable Black Oxide Cushion Grip Wrench - Carded

  • Mfr # AT28CVS

  • Zoro # G1205199


product price: $20.29
/ea

Key Features

Finish
Black Oxide with Polished Face
Jaw Capacity
1.125 in
Overall Length
8 in
Material
Alloy Steel
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT28CVS
Zoro #
G1205199
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Length
1 in
Jaw Thickness
0.30 in
Overall Width
2.5 in
Jaw Width
2.48 in

Details

Item
Wrench,Adjustable,8",Black,Cushion Gr
Finish
Black Oxide with Polished Face
Jaw Capacity
1.125 in
Material
Alloy Steel
Standards
ANSI, ASME
Type
Adjustable

Description

The Crescent AT28CVS Adjustable Wrench is a versatile tool that can be used for plumbing, automotive and home repairs. It has an 8" length with cushion grip handles to help prevent hand fatigue. The adjustable wrench comes in different sizes for whatever your project requires. This Crescent adjustable wrench will make any job easier thanks to its durable construction and cushioned handle grips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.