Zoro Homepage

8" Adjustable Black Oxide Wrench - Bagged

  • Mfr # AT28BK

  • Zoro # G0420336


product price: $21.49
/ea
Sold in multiples of 6 for $128.94

Key Features

Overall Length
8 in
Finish
Black Oxide
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion
Jaw Capacity
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT28BK
Zoro #
G0420336
UPC #
037103265210
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Thickness
0.30 in
Jaw Length
1 in
Jaw Width
2.48 in

Details

Item
Adjustable Wrench,8in,Black Oxide Finish
Finish
Black Oxide
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion
Jaw Capacity
1-1/8"
Grip Style
Ergonomic
Standards
ANSI, ASME
Type
Adjustable

Description

This Crescent AT28BK 8" Adjustable Wrench is a perfect solution for all your needs. This adjustable wrench is heat treated and forged alloy steel to provide you with a durable product. It has an ergonomic grip style and black oxide finish, which make it comfortable to use. Its jaw capacity is 1-1/8 in., while its overall length is 8 in. You definitely want to add this adjustable wrench to your arsenal of tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.