Zoro Homepage

8" Adjustable Wrench - Carded

  • Mfr # AC28VS

  • Zoro # G1947467


product price: $17.69
/ea

Key Features

Overall Length
8 in
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC28VS
Zoro #
G1947467
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Length
1 in
Jaw Width
2.48 in
Jaw Thickness
0.30 in

Details

Item
Adjustable Wrench,8",Chrome,Carded
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
1-1/8"
Standards
ANSI, ASME
Type
Adjustable

Description

If you need a tool that can handle various jobs, the Crescent AC28VS 8" Adjustable Wrench is just what you need. The heat treated alloy steel wrench has chrome plating for rust resistance and durability. The jaw capacity of this adjustable wrench is 1-1/8 in., while its overall length is 8 in. It has an adjustable wrench nominal length of 8 in. This Crescent 8" Adjustable Wrench will make your work easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.