Zoro Homepage

8" Bent Nose Pliers with Dipped Grip

  • Mfr # 8888CVNN

  • Zoro # G107466317


product price: $22.95
/ea

Key Features

Insulated / Uninsulated
Uninsulated
Finish
Polished
Handle Color
Rawhide
Tether Capable
No
Jaw Length
2.755 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8888CVNN
Zoro #
G107466317
UPC #
037103352538
Country of Origin
China

Dimensions

Jaw Length
2.755 in
Jaw Width
0.787 in
Overall Length
8 in
Width
4.2 in
Jaw Thickness
0.41 in

Details

Item
Bent Nose Pliers with Dipped Grip 8"
Insulated / Uninsulated
Uninsulated
Finish
Polished
Handle Color
Rawhide
Tether Capable
No
Material
Alloy Steel
Wire Crimper
No
Handle Style
Curved
Wire Cutter
Yes

Description

Bent Nose Pliers with Dipped Grip 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.