Zoro Homepage

8" Diagonal Cutting Plier Dipped Handle

  • Mfr # Z5428-06

  • Zoro # G007465960


product price: $26.69
/ea

Key Features

Material
Alloy Steel
Overall Length
8 in
Jaw Length
0.75 in
Handle Style
Straight
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5428-06
Zoro #
G007465960
UPC #
037103359551
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Length
0.75 in
Overall Width
2 in
Handle Length
4.75 in
Jaw Thickness
0.53 in

Details

Item
Z2 8" Diagonal Cutting Plier Dipped Hndl
Material
Alloy Steel
Handle Style
Straight
Insulated
No
Finish
Polished
Handle Color
Rawhide
Plier Type
Diagonal Cutting

Description

Z2 8 In. Diagonal Cutting Plier Dipped Hndl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.