8" Heavy-Duty Wire Stripper
Mfr # CTWIRES
Zoro # G607465797
product price: $38.79
/eaKey Features
Material
Steel
Overall Length
8 in
Handle Style
Straight
Wire Cutter
Yes
Wire Crimper
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTWIRES
Zoro #
G607465797
UPC #
037103346865
Country of Origin
China
Dimensions
Overall Length
8 in
Width
3.75 in
Handle Length
3 in
Details
Item
Wire Stripper,8",
Material
Steel
Handle Style
Straight
Wire Cutter
Yes
Wire Crimper
No
Standards
ASME
Finish
Black Oxide
Tether Capable
Yes
Insulated
No
Description
Wire Stripper,8 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.