8 in. Forged Alloy Steel Side-Cutting Pliers
- Mfr # 508CVN
- Zoro # G806432934
product price:
$
24.29
/ea
Key Features
Plier Product Group
Pliers
Jaw Length
1-15/32 in
Jaw Width
1-1/8 in
Application
Electrical
Jaw Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 508CVN
- Zoro #
- G806432934
- UPC #
- 37103213365
- Country of Origin
- China
Dimensions
- Jaw Length
- 1-15/32 in
- Jaw Width
- 1-1/8 in
- Jaw Thickness
- 9/16 in
- Overall Length
- 8.3125 in
- Cutting Edge Length
- 3/4 in
Details
- Plier Product Group
- Pliers
- Application
- Electrical
- Cut Capacity
- 11 AWG
- Handle Material
- Double Dip Cushion Grip
- Edge Type
- Standard
Description
8 inch side cutting solid joint pliers feature electronically induction hardened, durable and keen cutting edges. Their spring tempered handles with double dipped non-slip cushion grips provide comfort while on the job.
- • Designed for electrical work
- • Polished head
- • Made of forged alloy tool steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.