Zoro Homepage

8" Lineman's Solid Joint Side Cutting Pliers

  • Mfr # 508CVN

  • Zoro # G4550050


product price: $26.59
/ea

Key Features

Jaw Length
1.468 in
Handle Type
Cushion Grip
Overall Length
8 in
Jaw Width
1.125 in
Cutting Edge Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508CVN
Zoro #
G4550050
UPC #
037103324023
Country of Origin
Viet Nam

Dimensions

Jaw Length
1.468 in
Overall Length
8 in
Jaw Width
1.125 in
Cutting Edge Length
0.75 in
Size
6 in
Handle Length
5 in
Overall Width
2 in
Jaw Thickness
0.562 in

Details

Item
Pliers
Handle Type
Cushion Grip
Material
Alloy Steel
Wire Crimper
No
Wire Cutter
No
Plier Type
Lineman
Handle Color
Rawhide
Insulated
No
Finish
Polished

Description

Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.