Zoro Homepage

8 oz HardMark Blue Chalk Refill

  • Mfr # CB08BA

  • Zoro # G307476826


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Overall Height
7 in
Overall Width
1.92 in
Color
Blue
Chalk Volume
8 oz
Overall Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB08BA
Zoro #
G307476826
UPC #
037103341204
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Width
1.92 in
Overall Length
2.75 in

Details

Item
Chalk Bottle,Blue Advanced,8 oz
Color
Blue
Chalk Volume
8 oz

Description

Chalk Bottle,Blue Advanced,8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.