Zoro Homepage

8 oz Red Chalk Refill

  • Mfr # CB08R

  • Zoro # G007476881


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Overall Height
2 in
Overall Width
3.75 in
Color
Red
Overall Length
7.8 in
Chalk Volume
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB08R
Zoro #
G007476881
UPC #
037103336651
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
3.75 in
Overall Length
7.8 in

Details

Item
Chalk Bottle,Red,8 oz
Color
Red
Chalk Volume
8 oz

Description

Chalk Bottle,Red,8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.