Zoro Homepage

8 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set

  • Mfr # CIMS3N

  • Zoro # G0422768


product price: $36.15
/ea

Key Features

Drive Size
1/2"
Number of Pieces
8
Measurement Type
Metric
Impact Rated
No
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIMS3N
Zoro #
G0422768
UPC #
037103270405
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
MetricImpactDeepSocketSet
Number of Pieces
8
Measurement Type
Metric
Impact Rated
No
Drive Type
6 Point
Type
Socket
ASME Standard
B107.33M
Includes
Socket Rail
Finish
Black Phosphate
Material
Chrome-Molybdenum (Cr-Mo)

Description

MetricImpactDeepSocketSet,8pc,1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.