Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Self-Adjusting Wire Stripper & Cutter

  • Mfr # 8WSCSA

  • Zoro # G707979316


product price: $31.15
/ea

Key Features

Material
Alloy Steel
Insulated
No
Wire Cutter
Yes
Overall Length
8 in
Width
4.724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8WSCSA
Zoro #
G707979316
UPC #
037103359575
Country of Origin
China

Dimensions

Overall Length
8 in
Width
4.724 in
Cutting Edge Length
0.43 in

Details

Item
Self Adjust ing Wire Stripper and Cutter
Material
Alloy Steel
Insulated
No
Wire Cutter
Yes
Handle Style
Curved
Standards
ANSI, ASME
Wire Crimper
Yes
Tether Capable
No
Cuts Material Types
Wire

Description

Self Adjust ing Wire Stripper and Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.