Zoro Homepage

8" VDE Insulated Lineman's Pliers

  • Mfr # 8LMVDE

  • Zoro # G907465930


product price: $23.59
/ea

Key Features

Overall Length
8 in
Tether Capable
No
Jaw Length
1.65 in
Insulated
Yes
Jaw Thickness
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8LMVDE
Zoro #
G907465930
UPC #
037103352491
Country of Origin
China

Dimensions

Overall Length
8 in
Jaw Length
1.65 in
Jaw Thickness
0.36 in
Overall Width
3.7 in
Jaw Width
0.44 in
Cutting Edge Length
0.58 in

Details

Item
VDE insulated Linemans Pliers 8"
Tether Capable
No
Insulated
Yes
Handle Style
Curved
Finish
Polished
Material
Alloy Steel

Description

VDE insulated Linemans Pliers 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.