8" VDE Insulated Long Nose Pliers
Mfr # 8LNVDE
Zoro # G207466316
product price: $22.92
/eaKey Features
Width
3.7 in
Finish
Polished
Tether Capable
No
Jaw Width
0.12 in
Insulated / Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8LNVDE
Zoro #
G207466316
UPC #
037103352446
Country of Origin
China
Dimensions
Width
3.7 in
Jaw Width
0.12 in
Jaw Thickness
0.2 in
Jaw Length
3.02 in
Cutting Edge Length
0.51 in
Overall Length
8 in
Details
Item
VDE insulated Long Nose Pliers 8"
Finish
Polished
Tether Capable
No
Insulated / Uninsulated
Insulated
Material
Alloy Steel
Handle Style
Curved
Description
VDE insulated Long Nose Pliers 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.