Zoro Homepage

8" Wide Jaw Adjustable Wrench

  • Mfr # ATWJ28VS

  • Zoro # G5975302


product price: $23.95
/ea

Key Features

Overall Length
8 in
Finish
Black Phosphate
Material
Alloy Steel
Jaw Capacity
1.312 in
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATWJ28VS
Zoro #
G5975302
UPC #
037103328045
Country of Origin
China

Dimensions

Overall Length
8 in
Jaw Width
2.91 in
Jaw Thickness
0.266 in

Details

Item
Wide Jaw Adjustable Wrench 8"
Finish
Black Phosphate
Material
Alloy Steel
Jaw Capacity
1.312 in
Standards
ANSI, ASME
Type
Adjustable

Description

The Crescent ATWJ28VS Wide Jaw Adjustable Wrench 8" is a durable wrench that is ideal for most applications. It features an open end with jaws that adjust to fit various sizes of nuts and bolts. The adjustable jaw on this wrench allows you to easily change the size depending on your application. This Crescent wrench will give you easy access to whatever it is you are working on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.