8" Wire Crimpers
Mfr # CTWIREC
Zoro # G507465798
product price: $15.15
/eaKey Features
Material
Steel
Overall Length
8 in
Wire Cutter
Yes
Insulated
No
Wire Crimper
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTWIREC
Zoro #
G507465798
UPC #
037103346872
Country of Origin
China
Dimensions
Overall Length
8 in
Width
3.75 in
Handle Length
4 in
Details
Item
Wire Crimper, 8"
Material
Steel
Wire Cutter
Yes
Insulated
No
Wire Crimper
Yes
Handle Color
Rawhide
Standards
ASME
Handle Style
Straight
Finish
Black Oxide
Description
Wire Crimper, 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.