8" Wire Stripper and Crimper
Mfr # 8WSCCDG
Zoro # G907465800
product price: $19.89
/eaKey Features
Material
Alloy Steel
Insulated
No
Wire Crimper
Yes
Tether Capable
No
Handle Style
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8WSCCDG
Zoro #
G907465800
UPC #
037103359599
Country of Origin
China
Dimensions
Width
4.3 in
Overall Length
8 in
Cutting Edge Length
0.41 in
Details
Item
Wire Stripper and Crimper 8"
Material
Alloy Steel
Insulated
No
Wire Crimper
Yes
Tether Capable
No
Handle Style
Curved
Handle Color
Rawhide
Standards
ANSI, ASME
Wire Cutter
Yes
Cuts Material Types
Wire
Description
Wire Stripper and Crimper 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.