
8" Z2 K9 Straight Jaw Dipped Handle Tongue and Groove Pliers
Mfr # RTZ28
Zoro # G500829979
product price:Â $20.25
/eaKey Features
Finish
Polished
Jaw Length
1 in
Wire Cutter
No
Material
Alloy Steel
Type
Tongue & Groove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTZ28
Zoro #
G500829979
UPC #
037103338747
Country of Origin
Viet Nam
Dimensions
Jaw Length
1 in
Overall Length
8 in
Jaw Width
1.1 in
Overall Width
2 in
Jaw Thickness
0.33 in
Handle Length
3.8 in
Details
Item
Tongue and Groove Plier,8" Straight Jaw
Finish
Polished
Wire Cutter
No
Material
Alloy Steel
Type
Tongue & Groove
No. of Jaw Positions
8
Handle Color
Rawhide
Insulated
No
Wire Crimper
No
Handle Style
Straight
Description
Tongue and Groove Plier,8 In. Straight Jaw
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.