
8" Z2 K9 V-Jaw Dual Material Tongue and Groove Pliers
Mfr # RTZ28CGV
Zoro # G000830000
product price:Â $20.75
/eaKey Features
Insulated
No
Jaw Width
1.1 in
Type
Tongue & Groove
No. of Jaw Positions
8
Wire Crimper
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTZ28CGV
Zoro #
G000830000
UPC #
037103338716
Country of Origin
Viet Nam
Dimensions
Jaw Width
1.1 in
Overall Width
2.2 in
Jaw Thickness
0.33 in
Handle Length
4.4 in
Jaw Length
1 in
Overall Length
8 in
Details
Item
Tongue and Groove Plier,8" V Jaw Cushio
Insulated
No
Type
Tongue & Groove
No. of Jaw Positions
8
Wire Crimper
No
Wire Cutter
No
Finish
Polished
Handle Style
Straight
Material
Alloy Steel
Description
Tongue and Groove Plier,8 In. V Jaw Cushio
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.