9" Aluminum Billet Level
Mfr # LBL1100-02
Zoro # G507481422
product price: $43.75
/eaKey Features
Material
Aluminum
Tether Ready
Yes
Height
1.5 in
Width
0.75 in
Magnetic/Nonmagnetic
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBL1100-02
Zoro #
G507481422
UPC #
037103350138
Country of Origin
China
Dimensions
Height
1.5 in
Width
0.75 in
Length
9 in
Details
Item
Level,Billet,Aluminum
Material
Aluminum
Tether Ready
Yes
Magnetic/Nonmagnetic
Magnetic
Description
Level,Billet,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.