Zoro Homepage

9" Locking Chain Clamp with 18" Chain

  • Mfr # C20CHN

  • Zoro # G107979305


product price: $42.95
/ea

Key Features

Type
Locking
Insulated
No
Overall Height
0.8 in
Finish
Nickel Plated
Size
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20CHN
Zoro #
G107979305
UPC #
037103296016
Country of Origin
China

Dimensions

Overall Height
0.8 in
Size
9 in
Jaw Width
2.45 in
Overall Length
20 in
Jaw Thickness
0.50 in
Overall Width
2.4 in
Handle Length
6 in

Details

Item
Locking Chain Clamp with 18" Cha in,9"
Type
Locking
Insulated
No
Finish
Nickel Plated
Standards
ASME
Material
Alloy Steel
Wire Crimper
No
Wire Cutter
No

Description

Locking Chain Clamp with 18 In. Cha in,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.