Zoro Homepage

9" Locking Welding Clamp

  • Mfr # C9WN

  • Zoro # G807820037


product price: $34.29
/ea

Key Features

Type
Locking
Standards
ASME
Overall Height
0.7 in
Material
Alloy Steel
Wire Crimper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9WN
Zoro #
G807820037
UPC #
037103299567
Country of Origin
China

Dimensions

Overall Height
0.7 in
Overall Length
9 in
Overall Width
2.7 in
Jaw Width
2.75 in
Handle Length
5 in
Jaw Length
2.9 in

Details

Item
Locking Weld ing Clamp,9"
Type
Locking
Standards
ASME
Material
Alloy Steel
Wire Crimper
No
Insulated
No
Wire Cutter
No
Finish
Nickel Plated

Description

Locking Weld ing Clamp,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.