This item is Discontinued.

Crescent 10" Adjustable Wrench MUSA - Boxed AC110

10" Adjustable Wrench MUSA - Boxed (Discontinued)

  • Mfr # AC110
  • Zoro # G0588957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC110
Zoro #
G0588957
UPC #
037103463036
Country of Origin
United States

Dimensions

Overall Length
10 in
Adjustable Wrench Nominal Length
10"

Details

Finish
Chrome
Material
Alloy Steel
Features
Hex Jaw Design Reduces Slippage and Grips Fastener Tightly, Wider Handle Improves Comfort and Reduces Fatigue, Polished Head and Satin Finished Handle, Resists Rust or Corrosion, Tension Spring Stabilizes Jaw and Allows Easy Knurl Adjustment
Insulated / Uninsulated
Uninsulated
Adjustable Wrench Grip Style
Plain
Jaw Capacity
1 5/16 in
Nonsparking
No
Standards
Federal Specification GGG-W-631b, Type 1
Tether Capable
Tether Ready
Wrench Handle End Style
Hang Hole
Item
Adjustable Wrench
Tether Style
Tether Ready

Description

Alloy Steel, Chrome, 10 in, Jaw Capacity 1 5/16 in, Nonsparking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.