Zoro Homepage

Adj Wrench, 10in, Chrome, Cush Grip, Carded

  • Mfr # AC310CVS

  • Zoro # G512530184


product price: $27.29
/ea

Key Features

Overall Length
10 in
Jaw Capacity
0 - 1.4 in/0 - 37mm
Finish
Full Polish Chrome
Material
Steel
Handle Color
Rawhide, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC310CVS
Zoro #
G512530184
UPC #
037103349811
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in
Overall Width
1.3 in

Details

Item
Adj Wrench,10in,Chrome,Cush Grip,Carded
Jaw Capacity
0 - 1.4 in/0 - 37mm
Finish
Full Polish Chrome
Material
Steel
Handle Color
Rawhide, Black
Tether Ready
Yes

Description

Adj Wrench,10in,Chrome,Cush Grip,Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.