Adj Wrench, 6in, Chrome, Cush Grip, Carded
Mfr # AC36CVS
Zoro # G212530125
product price: $19.99
/eaKey Features
Jaw Capacity
0 - 1 in/0 - 25mm
Overall Length
6 in
Material
Steel
Finish
Full Polish Chrome
Tether Ready
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC36CVS
Zoro #
G212530125
UPC #
037103349798
Country of Origin
Viet Nam
Dimensions
Overall Length
6 in
Details
Item
Adj Wrench,6in,Chrome,Cush Grip,Carded
Jaw Capacity
0 - 1 in/0 - 25mm
Material
Steel
Finish
Full Polish Chrome
Tether Ready
Yes
Handle Color
Rawhide, Black
Description
Adj Wrench,6in,Chrome,Cush Grip,Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.