Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj Wrench Set, 6 in, 8 in, 10 in, 12 in, 15 in

  • Mfr # AC5PC

  • Zoro # G312530179


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Satin Chrome with Polished Face
Standards
ANSI, ASME
Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC5PC
Zoro #
G312530179
UPC #
-
Country of Origin
China

Details

Item
Adj Wrench Set,6in,8in,10in,12in,15in
Material
Alloy Steel
Finish
Satin Chrome with Polished Face
Standards
ANSI, ASME
Type
Adjustable

Description

Adj Wrench Set,6in,8in,10in,12in,15in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.