Adjustable Construction Wrench, 1-1/2 in Spud Handle Wrench, Black Oxide, 16 in OAL, Alloy Steel

  • Mfr # AT215SPUD

  • Zoro # G816312103


product price:  $64.75
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Jaw Capacity
0 in - 1.5 in
Overall Length
16.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT215SPUD
Zoro #
G816312103
UPC #
37103295781
Country of Origin
China

Dimensions

Overall Length
16.0 in

Details

Finish
Black Oxide
Material
Alloy Steel
Jaw Capacity
0 in - 1.5 in

Description

Crescent adjustable construction wrench spud handle, 1-1/2 in wrench opening, 16 in OAL, 3.98 in jaw width, 0.49 in jaw thickness, plain grip, alloy steel, black oxide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.