This item is Discontinued.

Crescent Adjustable Wrench, 15/16 in, Polished Chrome, 6 in OAL, Heat Treated Alloy Steel Body AC26CVS

Adjustable Wrench, 15/16 in, Polished Chrome, 6 in OAL, Heat Treated Alloy Steel Body (Discontinued)

  • Mfr # AC26CVS
  • Zoro # G916312102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC26CVS
Zoro #
G916312102
UPC #
37103254153
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Material
Alloy Steel
Finish
Chrome Plated
Jaw Capacity
0.938 in

Description

Crescent adjustable wrench 15/16 in wrench opening, 6 in OAL, 2.07 in jaw width, 0.28 in jaw thickness, non-slip/cushion grip handle, heat treated alloy steel body, heat treated alloy steel, polished chrome.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.