Zoro Homepage

Adjustable Wrench, 273/11, Automotive

  • Mfr # C711H

  • Zoro # G812530150


product price: $39.99
/ea

Key Features

Jaw Capacity
3 in
Finish
Chrome Plated
Overall Length
11 in
Material
Alloy Steel
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C711H
Zoro #
G812530150
UPC #
043127135163
Country of Origin
China

Dimensions

Overall Length
11 in
Jaw Thickness
0.44 in
Jaw Length
1.56 in
Jaw Width
0.76 in
Overall Width
2.53 in

Details

Item
Adjustable Wrench, 273/11, Automotive
Jaw Capacity
3 in
Finish
Chrome Plated
Material
Alloy Steel
Standards
ANSI, ASME
Type
Adjustable

Description

Adjustable Wrench, 273/11, Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.