Shop CRESCENT
See all product information
Create Account
Adjustable Wrenches & Sets
Mfr # ACL10VS
Zoro # G323355327
product price:Â $29.65
/ea
Sold in multiples of 3 for $88.95
Key Features
Overall Length
10 in
Material
Alloy Steel
Finish
Chrome
Jaw Capacity
1 5/16 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACL10VS
- Zoro #
- G323355327
- UPC #
- 037103299710
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Handle Length
- 10 in
- Head Thickness
- 1/2 in
- Wire Rope Length
- 10 in
Details
- Item
- Adjustable Wrenches & Sets
- Material
- Alloy Steel
- Finish
- Chrome
- Jaw Capacity
- 1 5/16 in
- End Style
- Hang Hole
- Lockable
- Yes
- Opening Type
- Adjustable
- Grip Style
- Comfort
- Weight
- 1.48 lb
- Measuring Scale
- Yes
- Handle Type
- Ergonomic
- Locking Type
- Quick Release
- Adjustable Wrench Type
- Adjustable Wrench
- Insulated
- No
- Tether Style
- Tether Capable
- Includes
- Locking Adjustable Wrench
- Standards
- ANSI, ASME
- Measurement Type
- Metric, SAE
Description
Adjustable Wrench, Alloy Steel, Chrome, 10 in, Jaw Capacity 1 5/16 in, Comfort, Ergonomic, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.