Zoro Homepage

Axe, 26In Fiberglass, Crescent

  • Mfr # CFHATCH26

  • Zoro # G712485475


product price: $44.39
/ea

Key Features

Type
Hatchets & Axes
Height
1.45 in
Material
Alloy Steel
Overall Length
26 in
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFHATCH26
Zoro #
G712485475
UPC #
037103365293
Country of Origin
Viet Nam

Dimensions

Height
1.45 in
Overall Length
26 in
Width
6 in

Details

Item
Axe, 26In Fiberglass, Crescent
Type
Hatchets & Axes
Material
Alloy Steel
Handle Material
Fiberglass
Handle Color
Rawhide

Description

Axe, 26In Fiberglass, Crescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.