Zoro Homepage

Bit, Vortex, 3.5In T25

  • Mfr # CAVB3BT25

  • Zoro # G112530126


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Finish
Black Oxide
Overall Length
3.5 in
Material
Steel
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB3BT25
Zoro #
G112530126
UPC #
697099345503
Country of Origin
China

Dimensions

Overall Length
3.5 in

Details

Item
Bit,Vortex,3.5in,T25
Finish
Black Oxide
Material
Steel
Insulated
No

Description

Bit,Vortex,3.5in,T25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.