Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade, Hacksaw, Bm1024, Wavy, 3/Card

  • Mfr # CRBB1003

  • Zoro # G613335428


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Color
Rawhide
Blade Material
Bi-Metal
Cuts Material Types
Polyvinyl Chloride, Metal
Blade Finish
Powder Paint
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRBB1003
Zoro #
G613335428
UPC #
037103365071
Country of Origin
China

Dimensions

Overall Length
10 in

Details

Item
Blade, Hacksaw, Bm1024, Wavy, 3/Card
Color
Rawhide
Blade Material
Bi-Metal
Cuts Material Types
Polyvinyl Chloride, Metal
Blade Finish
Powder Paint

Description

Blade, Hacksaw, Bm1024, Wavy, 3/Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.