Zoro Homepage

Blade, Utility, Standard, 100/Ds

  • Mfr # RB-UB-100

  • Zoro # G815797376


product price: $13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Blade Material
Steel
Width
2.8 in
Length
5.2 in
Overall Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-UB-100
Zoro #
G815797376
UPC #
037103371836
Country of Origin
Thailand

Dimensions

Width
2.8 in
Length
5.2 in
Overall Height
1.4 in

Details

Item
Blade, Utility, Standard, 100/Ds
Blade Material
Steel

Description

Blade, Utility, Standard, 100/Ds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.