Zoro Homepage

Blade, Utility, Standard, 5/Cd

  • Mfr # RB-UB-5

  • Zoro # G715797377


product price: $2.25
/ea
Sold in multiples of 10 for $22.50

Key Features

Blade Material
Steel
Length
2 in
Overall Height
0.2 in
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-UB-5
Zoro #
G715797377
UPC #
037103371775
Country of Origin
Thailand

Dimensions

Length
2 in
Overall Height
0.2 in
Width
0.8 in

Details

Item
Blade, Utility, Standard, 5/Cd
Blade Material
Steel

Description

Blade, Utility, Standard, 5/Cd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.