Zoro Homepage

Bolt Extractor, 6In, Mag, 3/8In Hex

  • Mfr # CAVBXM6D24

  • Zoro # G912529733


product price: $10.89
/ea
Sold in multiples of 4 for $43.56

Key Features

Handle
Steel
Finish
Black Oxide
Material
Chrome-Molybdenum (Cr-Mo)
Overall Length
6 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVBXM6D24
Zoro #
G912529733
UPC #
697099364917
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Bolt Extractor, 6in, Mag, 3/8in Hex
Handle
Steel
Finish
Black Oxide
Material
Chrome-Molybdenum (Cr-Mo)
Insulated
No

Description

Bolt Extractor, 6in, Mag, 3/8in Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.