Zoro Homepage

Chisel, 1-1/4In X 12In Utility

  • Mfr # CUCH114

  • Zoro # G012844118


product price: $13.99
/ea

Key Features

Type
Punch & Chisels
End Style
Chisel
Overall Length
12 in
Material
Carbon Steel
Overall Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUCH114
Zoro #
G012844118
UPC #
037103360243
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
1.25 in
Blade Length
1.5 in
Width of Cut
1-1/2 in
Handle Length
10.5 in

Details

Item
Chisel, 1-1/4In X 12In Utility
Type
Punch & Chisels
End Style
Chisel
Material
Carbon Steel
Punch/Chisel Style
Utility Chisel

Description

Chisel, 1-1/4In X 12In Utility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.