Chisel, 1/4In Wood, Crescent
Mfr # CWCH14
Zoro # G213325805
product price: $9.99
/eaKey Features
Material
Carbon Steel
Standards
ASME B107.410-2018
Overall Length
9.5 in
Width
1.5 in
Handle Color
Rawhide, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWCH14
Zoro #
G213325805
UPC #
037103359124
Country of Origin
China
Dimensions
Overall Length
9.5 in
Width
1.5 in
Width of Cut
0.25 in
Details
Item
Chisel, 1/4In Wood, Crescent
Material
Carbon Steel
Standards
ASME B107.410-2018
Handle Color
Rawhide, Black
Punch/Chisel Style
Wood Chisel
Description
Chisel, 1/4In Wood, Crescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.