Zoro Homepage

Chisel, 1In Wood, Crescent

  • Mfr # CWCH10

  • Zoro # G015832525


product price: $11.95
/ea

Key Features

Size
1 in
Material
Carbon Steel
ASME Standard
B107.410-2018
Handle Color
Rawhide, Black
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWCH10
Zoro #
G015832525
UPC #
037103359179
Country of Origin
China

Dimensions

Size
1 in
Overall Width
1.5 in
Length
9.5 in
Height
1.25 in

Details

Item
Ds114 Replacement Tip
Material
Carbon Steel
ASME Standard
B107.410-2018
Handle Color
Rawhide, Black
Punch Piece Design
Wood Chisel

Description

Ds114 Replacement Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.