Zoro Homepage

Chisel, 2-1/2Inx10In, Flooring W/ Hndgrd

  • Mfr # CFCH212H

  • Zoro # G415832309


product price: $18.95
/ea

Key Features

Length
10 in
Handle Material
Rubber
Handle Length
5.5 in
Width of Cut
2-1/2 in
Blade Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFCH212H
Zoro #
G415832309
UPC #
037103360281
Country of Origin
China

Dimensions

Length
10 in
Handle Length
5.5 in
Width of Cut
2-1/2 in
Blade Length
2.5 in
Height
4 in

Details

Item
Crescent Hmr Steel Frame Milled 28Oz,Rh
Handle Material
Rubber
Punch Piece Design
Flooring Chisel
Material
Carbon Steel

Description

Crescent Hmr Steel Frame Milled 28Oz,Rh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.